Specifications
Dimensions
- Glove SizeXL or Size 10
- Length32 in
- Thickness15 mil, 0.38 mm
Details
- Coating MaterialButyl
- Coating Outer Shell MaterialButyl
- Cuff TypeBeaded
- Hand TypeAmbidextrous
- MaterialButyl
- Material TypeButyl
- Product LineButyl Glovebox
- Standards MetEN 374.2003 BCI, EN 374.2003, EN 388 3011
- UPC_NO883940165677
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)