Motion
8B3032/10H
Butyl™ Glovebox Chemical Resistant Gloves - Size X-Large/10, Butyl, Beaded Cuff, 32 in Length
MI ITEM #02456916
MFR #8B3032/10H
Your Price$591.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Glovebox Chemical Resistant Gloves - Size X-Large/10, Butyl, Beaded Cuff, 32 in Length
MI ITEM #02456916
MFR #8B3032/10H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$591.33/pr(List $709.60)

Overview

Mfr description
8B3032/10H BUTYL DRYBOX GLOVES

Specifications

  • Glove Size
    10, X-Large
  • Material
    Butyl
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Product Line
    Butyl Glovebox
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 3011
  • Thickness
    30 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought