Motion
8B3032/8H
Butyl™ Glovebox Chemical Resistant Glove - Size M or Size 8, Butyl, Beaded Cuff, 32 in Length
Mi Item #02456917
MFR #8B3032/8H
Price$709.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl™ Glovebox Chemical Resistant Glove - Size M or Size 8, Butyl, Beaded Cuff, 32 in Length
Mi Item #02456917
MFR #8B3032/8H

Mfr description
8B3032/8H BUTYLDRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.60/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    32 in
  • Thickness
    30 mil, 0.76 mm

Details

  • Application
    Hand Protection
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Cuff Type
    Beaded
  • Hand Type
    Pair
  • Material
    Butyl
  • Material Type
    Butyl
  • Product Line
    Butyl Glovebox
  • Protection Type
    Chemical
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 3011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)