Overview
Mfr description
8B3032/9Q BUTYLDRYBOX GLOVES
Specifications
- MaterialButyl
- Cuff TypeBeaded
- Length
- Hand TypePair
- Product LineButyl Glovebox
- Standards MetEN 374.2003 BCI, EN 374.2003, EN 388 3011
- Thickness30 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data