Motion
8B3032A/10H
Butyl, 8'' dia cuff, 30 mil, 32'' length, Ambidextrous. Available in sizes 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456919
MFR #8B3032A/10H
Price$591.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl, 8'' dia cuff, 30 mil, 32'' length, Ambidextrous. Available in sizes 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456919
MFR #8B3032A/10H

Mfr description
8B3032A/10H BUTYL DRYBOX GLOVES
  • Highest impermeability to water vapor, gases and toxic chemicals including most missile fuels
  • Flexible and sensitive, even at low temperatures
  • Resistant to oxygenated solvents and most oxidizing chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.33/each

Specifications

Dimensions

  • Glove Size
    10, X-Large
  • Length  
    32 in
  • Thickness
    30 mil

Details

  • Color
    Black
  • Cuff Type
    Beaded
  • Features & Benefits
    • Highest impermeability to water vapor, gases and toxic chemicals including most missile fuels • Flexible and sensitive, even at low temperatures • Resistant to oxygenated solvents and most oxidizing chemicals • 8" dia cuff, 30 mil, length 32" • Ambidextrous
  • Hand Type
    Ambidextrous
  • Material
    Butyl
  • Product Line
    Butyl Glovebox
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 3011
  • UPC_NO
    883940190372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)