Motion
8B3032A/9Q
Butyl, 8'' dia cuff, 30 mil, 32'' length, Ambidextrous. Available in sizes 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456920
MFR #8B3032A/9Q
Price$591.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butyl, 8'' dia cuff, 30 mil, 32'' length, Ambidextrous. Available in sizes 9Q (9 3/4), 10H (10 1/2)
Mi Item #02456920
MFR #8B3032A/9Q

Mfr description
8B3032A/9Q BUTYL DRYBOX GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.33/each

Specifications

Dimensions

  • Length  
    32 in
  • Thickness
    30 mil

Details

  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Butyl
  • Product Line
    Butyl Glovebox
  • Standards Met
    EN 374.2003 BCI, EN 374.2003, EN 388 3011
  • UPC_NO
    883940190396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)