Motion
8NY3032A/10H

NORTH BY HONEYWELL
8NY3032A/10H

Hypalon Chemical Resistant Gloves - Size X-Large/10, Hypalon, Beaded Cuff, 32 in Length, White
Mi Item #02456927
MFR #8NY3032A/10H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
8NY3032A/10H

Hypalon Chemical Resistant Gloves - Size X-Large/10, Hypalon, Beaded Cuff, 32 in Length, White
Mi Item #02456927
MFR #8NY3032A/10H

Mfr description
8NY3032A/10H NEOPRENE/HYPALON DRYBOX GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large, 10
  • Length  
    32 in
  • Thickness
    30 mil

Details

  • Color
    White
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Hypalon
  • Prop 65
    Yes
  • Standards Met
    EN 374.2003, EN 374.2003 ABL, EN 388 4111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)