Specifications
Dimensions
- Length32 in
- Thickness30 mil
Details
- ColorWhite
- Cuff TypeBeaded
- Hand TypeAmbidextrous
- MaterialHypalon
- Prop 65Yes
- Standards MetEN 374.2003, EN 374.2003 ABL, EN 388 4111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)