Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hypalon Chemical Resistant Gloves - Size Medium/8, Hypalon, Beaded Cuff, 32 in Length, White
MI ITEM #02456932
MFR #8NLY3032/8H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8NLY3032/8H LEAD LOADED DRYBOX GLOVES

Specifications

  • Glove Size
    Medium, 8
  • Material
    Hypalon
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    White
  • Standards Met
    EN 374.2003, EN 374.2003 ABL, EN 388 4101, EN 421
  • Thickness
    30 mil
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought