Specifications
Dimensions
- Length32 in
- Thickness30 mil
Details
- Cuff TypeBeaded
- Hand TypePair
- MaterialNeoprene
- Standards MetEN 374.2003 ABL, EN 374.2003, EN 388 4101, EN 421
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)