Overview
Mfr description
8YLY3032/9Q LEAD LOADED DRYBOX GLOVES
Specifications
- MaterialHypalon
- Cuff TypeBeaded
- Length
- Hand TypePair
- ColorWhite
- Product LineHypalon
- Standards MetEN 374.2003 AKL, EN 374.2003, EN 388 4121, EN 421
- Thickness30 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data