Motion
SSB
Silver Shield Overboot - Polyethylene Material, Slip-On Only Closure, Silver
Mi Item #02456970
MFR #SSB
Price$25.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Overboot - Polyethylene Material, Slip-On Only Closure, Silver
Mi Item #02456970
MFR #SSB

Mfr description
SSB SILVER SHIELD 4H BOOTIES PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.87/each

Specifications

Dimensions

  • Height
    15 in
  • Size
    Universal
  • Weight
    7.00 lbs

Details

  • Anti Static Or Dielectric
    Neither
  • Closure Type
    Slip-On Only
  • Color
    Silver
  • Footwear Type
    Overboot
  • Lining Material
    Unlined
  • Product Line
    SSB
  • Protection Features Applications
    Chemical Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    821812004068
  • Upper Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)