Motion
SSCA/L
Silver Shield Coat Apron - EVOH/Polyethylene Material, Silver Color, 54 in Wide, 56 in Long, Chemical Resistant
Mi Item #02456971
MFR #SSCA/L
Price$117.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Coat Apron - EVOH/Polyethylene Material, Silver Color, 54 in Wide, 56 in Long, Chemical Resistant
Mi Item #02456971
MFR #SSCA/L

Mfr description
SSCA/L SILVER SHIELD 4H COAT APRON LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.05/each

Specifications

Dimensions

  • Length
    56 in
  • Material Thickness
    2.7 mil
  • Width
    54 in

Details

  • Color
    Silver
  • Garment Type
    Coat Apron
  • Garment Use
    Chemical Resistant
  • Material
    EVOH/Polyethylene
  • Number Of Pockets
    0
  • Product Line
    Silver Shield
  • Resistance
    Chemical Splash
  • UPC_NO
    821812004105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)