Motion
SSCA/M
Silver Shield® Coat Apron - Polyethylene/EVOH Material, Silver Color, 50 in Wide, 50 in Long, Chemical Resistant
Mi Item #02456972
MFR #SSCA/M
Price$117.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield® Coat Apron - Polyethylene/EVOH Material, Silver Color, 50 in Wide, 50 in Long, Chemical Resistant
Mi Item #02456972
MFR #SSCA/M

Mfr description
SSCA/M SILVER SHIELD 4H COAT APRON MED
  • Resistant to a broader range of chemicals than any other glove material
  • 5 layer PE and EVOH construction provides same chemical resistance as Silver Shield gloves
  • Ideal for industrial laboratories or work environments where the possibility of chemical splash requires arm and body protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.05/each

Specifications

Dimensions

  • Length
    50 in
  • Material Thickness
    2.7 mil
  • Width
    50 in

Details

  • Additional Details
    Five Layers PE & EVOH
  • Color
    Silver
  • Garment Type
    Coat Apron
  • Garment Use
    Chemical Resistant
  • Material
    Polyethylene/EVOH
  • Number Of Pockets
    0
  • Product Line
    Silver Shield
  • Resistance
    Chemical Splash
  • UPC_NO
    821812004099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)