Motion
SSCA/S
Silver Shield Coat Apron - EVOH/Polyethylene Material, Silver Color, 46 in Wide, 43 in Long, Chemical Resistant
MI ITEM #02456973
MFR #SSCA/S
Price$134.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Coat Apron - EVOH/Polyethylene Material, Silver Color, 46 in Wide, 43 in Long, Chemical Resistant
MI ITEM #02456973
MFR #SSCA/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.62/each

Specifications

Dimensions

  • Length
    43 in
  • Material Thickness
    2.7 mil
  • Width
    46 in

Details

  • Color
    Silver
  • Garment Type
    Coat Apron
  • Garment Use
    Chemical Resistant
  • Material
    EVOH/Polyethylene
  • Number Of Pockets
    0
  • Product Line
    Silver Shield
  • Resistance
    Chemical Splash
  • UPC_NO
    821812015187

Overview

Mfr description
SSCA/S SILVER SHIELD 4H COAT APRON SM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought