Motion
SSS
Silver Shield Chemical Resistant Sleeve - EVOH Material, 20 in Long, Silver Color
MI ITEM #02456975
MFR #SSS
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Chemical Resistant Sleeve - EVOH Material, 20 in Long, Silver Color
MI ITEM #02456975
MFR #SSS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.50/each

Specifications

Dimensions

  • Length
    20 in
  • Size
    Universal

Details

  • Color
    Silver
  • Garment Type
    Chemical Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    EVOH
  • Product Line
    Silver Shield
  • Product Type
    Protective Sleeves
  • UPC_NO
    821812004075

Overview

Mfr description
SSS SILVER SHIELD 4H SLEEVES PR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought