Motion
SSG/6
Silver Shield Chemical Resistant Gloves - Size X-Small/6, Polyethylene/EVOH, Straight Cuff, 14-1/2 in Length, Silver
MI ITEM #02456978
MFR #SSG/6
Price$7.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Chemical Resistant Gloves - Size X-Small/6, Polyethylene/EVOH, Straight Cuff, 14-1/2 in Length, Silver
MI ITEM #02456978
MFR #SSG/6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.78/pr

Specifications

Dimensions

  • Glove Size
    6, X-Small
  • Length  
    14-1/2 in
  • Thickness
    2.7 mil
  • Weight
    16.20 lbs

Details

  • Color
    Silver
  • Cuff Type
    Straight
  • Hand Type
    Ambidextrous
  • Lining Material
    Unlined
  • Material
    Polyethylene/EVOH
  • Product Line
    Silver Shield
  • Standards Met
    EN 374.2003 AHL, EN 374.2003, EN 388 4121
  • Surface Finish
    Smooth
  • UPC_NO
    821812015095

Overview

Mfr description
SSG/6 SILVER SHIELD 4H GLOVE-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought