Motion
SSG/9
Silver Shield Chemical Resistant Gloves - Size Large/9, Polyethylene/EVOH, Straight Cuff, 16 in Length, Silver
Mi Item #02456981
MFR #SSG/9
Price$6.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Shield Chemical Resistant Gloves - Size Large/9, Polyethylene/EVOH, Straight Cuff, 16 in Length, Silver
Mi Item #02456981
MFR #SSG/9

Mfr description
SSG/9 SILVER SHIELD 4H GLOVE-9
  • Unique five-layer construction provides excellent chemical protection against solvents, hydrocarbons, ketones, acids and many other types of chemicals
  • Ideal for hospitals, agriculture, military, hazardous material handling and more
  • Can easily be worn under heavy-duty outer gloves or used alone where there is minimal risk of tearing or puncturing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.76/pr

Specifications

Dimensions

  • Glove Size
    9, Large
  • Length  
    16 in
  • Thickness
    2.7 mil
  • Weight
    16.20 lbs

Details

  • Color
    Silver
  • Cuff Type
    Straight
  • Features & Benefits
    • Unique five-layer construction provides excellent chemical protection against solvents, hydrocarbons, ketones, acids and many other types of chemicals • Ideal for hospitals, agriculture, military, hazardous material handling and more • Can easily be worn under heavy-duty outer gloves or used alone where there is minimal risk of tearing or puncturing • Chemical permeation guides included • Ethylene vinyl alcohol copolymer
  • Hand Type
    Ambidextrous
  • Lining Material
    Unlined
  • Material
    Polyethylene/EVOH
  • Product Line
    Silver Shield
  • Standards Met
    EN 374.2003 AHL, EN 374.2003, EN 388 4121
  • Surface Finish
    Smooth
  • UPC_NO
    821812015125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)