Overview
Mfr description
52/6647M PLATEDKEVLAR N COATED
- Nitrile "N" coating improves grip and extends life due to better abrasion resistance
- Knit construction provides superior comfort (no seams for chafing) and less hand fatigue
- Machine washable or dry cleanable permits easy recycling for longer life and maximum value with minimal shrinkage
- Ambidextrous design gives wearer four sides instead of two to further enhance value, also no sorting after recycling
- Blended design offers economical alternative
- Kevlar® on outside for cut/slash protection and cotton/polyester on inside for worker comfort
- Complies with USDA and FDA regulations, 21 CFR, for use in food processing
Specifications
- Glove SizeLarge
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell MaterialNitrile
- Coating Outer Shell CoveragePattern Both Sides
- Hand TypeAmbidextrous
- ColorYellow
- Cuff TypeKnitwrist
- Liner/Shell MaterialKevlar/Polycotton
- En 388 Abrasion Resistance Level1
- En 388 Cut Resistance Level3
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level1
- Standards Met21 CFR, FDA, USDA
- Description KeywordNitrile Pattern Both Sides
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data