Motion
85/3721L
Worknit® General Purpose Work Gloves - Large Size, Slip-On Cuff, Nitrile Material
Mi Item #02457025
MFR #85/3721L
Price$253.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worknit® General Purpose Work Gloves - Large Size, Slip-On Cuff, Nitrile Material
Mi Item #02457025
MFR #85/3721L

Mfr description
85/3721L WORKNIT SLIPON MEN-LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.61/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Black, Brown
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    Worknit HD
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • UPC_NO
    821812009179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)