Motion
125LWR/M
125LWR/M
Mi Item #02457098
MFR #125LWR/M
Price$8.76/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125LWR/M
Mi Item #02457098
MFR #125LWR/M

Mfr description
125LWR/M FINGERCOT LONG WHT ROLLED(GROSS
  • Multiple washed
  • Very low extractables mean less contamination from reactive ions
  • Increases user acceptability and reduces fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.76/pk

Specifications

Dimensions

  • Length
    2-3/4 in
  • Size
    Medium
  • Thickness
    3 mil
  • Weight
    23.10 lbs

Details

  • Color
    White
  • Material
    Latex
  • Powder Style
    No Powder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)