Motion
145LWR/XL
145LWR/XL
Mi Item #02457100
MFR #145LWR/XL
Price$8.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
145LWR/XL
Mi Item #02457100
MFR #145LWR/XL

Mfr description
145LWR/XL FINGERCOT LONG WHT ROLLED(GROS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.86/pk

Specifications

Dimensions

  • Length
    2-3/4 in
  • Size
    X-Large
  • Thickness
    3 mil

Details

  • Color
    White
  • Material
    Latex
  • Powder Style
    No Powder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)