Motion
311LWR/S
Disposable Finger Cot, Application: Food Handling, Industrial, Powder Style: Powdered, Size: Small
Mi Item #02457154
MFR #311LWR/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Finger Cot, Application: Food Handling, Industrial, Powder Style: Powdered, Size: Small
Mi Item #02457154
MFR #311LWR/S

Mfr description
311LWR/S FINGERCOT WHT ROLLED (GROSS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-3/4 in
  • Size
    Small
  • Thickness
    3 mil
  • Weight
    18.74 lbs

Details

  • Application
    Food Handling, Industrial
  • Color
    White
  • Material
    Latex
  • Powder Style
    Powdered
  • Standards Met
    FDA 21 CFR, USDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)