Motion
324LWR/M
Disposable Finger Cot, Application: Food Handling, Industrial, Powder Style: Powdered, Size: Medium
MI ITEM #02457158
MFR #324LWR/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Finger Cot, Application: Food Handling, Industrial, Powder Style: Powdered, Size: Medium
MI ITEM #02457158
MFR #324LWR/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-3/4 in
  • Size
    Medium
  • Thickness
    3 mil

Details

  • Application
    Food Handling, Industrial
  • Color
    White
  • Material
    Latex
  • Powder Style
    Powdered
  • Standards Met
    FDA 21 CFR, USDA

Overview

Mfr description
324LWR/M FINGERCOT WHT ROLLED (GROSS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought