Motion
331LWR/L
Disposable Finger Cot, Application: Food Handling, Industrial, Powder Style: Powdered, Size: Large
MI ITEM #02457160
MFR #331LWR/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Finger Cot, Application: Food Handling, Industrial, Powder Style: Powdered, Size: Large
MI ITEM #02457160
MFR #331LWR/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
331LWR/L FINGERCOT WHT ROLLED (GROSS)

Specifications

  • Application
    Food Handling, Industrial
  • Powder Style
    Powdered
  • Material
    Latex
  • Size
    Large
  • Thickness
    3 mil
  • Color
    White
  • Length
    2-3/4 in
  • Standards Met
    FDA 21 CFR, USDA
  • Weight
    19.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text