Motion
LA102G/7
Nitri-Guard - nitrile gloves - green - 11 mil (0.28mm) - 13'' (33cm) - unflocked - sizes: 7/S, 8/M, 9/L, 10/XL, 11/XXL - 12 pairs per bag, 12 bags per case.
MI ITEM #02457169
MFR #LA102G/7
List Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Guard - nitrile gloves - green - 11 mil (0.28mm) - 13'' (33cm) - unflocked - sizes: 7/S, 8/M, 9/L, 10/XL, 11/XXL - 12 pairs per bag, 12 bags per case.
MI ITEM #02457169
MFR #LA102G/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.27/each for your price

Overview

Mfr description
LA102G/7 NITRILE GLOVES 10MIL-7

Specifications

  • Glove Size
    Small, 7
  • Material
    Nitrile
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    NitriGuard Plus
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Standards Met
    EN 374.2003, EN 374.2003 JKL, EN 388 4001, EN 388.2003, EN 420.2003, FDA
  • Thickness
    11 mil
  • Prop 65
    Yes
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text