Motion
LA111EB/10
NitriGuard Chemical Resistant Gloves - Size X-Large/10, Nitrile, Straight Cuff, 13 in Length, Blue
Mi Item #02457171
MFR #LA111EB/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriGuard Chemical Resistant Gloves - Size X-Large/10, Nitrile, Straight Cuff, 13 in Length, Blue
Mi Item #02457171
MFR #LA111EB/10

Mfr description
LA111EB/10 NITRILE GLOVES 11MIL-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large, 10
  • Length  
    13 in
  • Thickness
    11 mil
  • Weight
    21.00 lbs

Details

  • Color
    Blue
  • Cuff Type
    Straight
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Product Line
    NitriGuard
  • Prop 65
    Yes
  • Standards Met
    21 CFR, FDA, USDA
  • Supported Or Unsupported
    Unsupported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)