Motion
LA111EB/11
NitriGuard Chemical Resistant Gloves - Size 2X-Large/11, Nitrile, Straight Cuff, 13 in Length, Blue
MI ITEM #02457172
MFR #LA111EB/11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriGuard Chemical Resistant Gloves - Size 2X-Large/11, Nitrile, Straight Cuff, 13 in Length, Blue
MI ITEM #02457172
MFR #LA111EB/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA111EB/11 NITRILE GLOVES 11MIL-11

Specifications

  • Glove Size
    2X-Large, 11
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    NitriGuard
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Sandpatch
  • Standards Met
    21 CFR, FDA, USDA
  • Thickness
    11 mil
  • Prop 65
    Yes
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text