Motion
LA111EB/8
NitriGuard Chemical Resistant Gloves - Size Medium/8, Nitrile, Straight Cuff, 13 in Length, Blue
MI ITEM #02457174
MFR #LA111EB/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriGuard Chemical Resistant Gloves - Size Medium/8, Nitrile, Straight Cuff, 13 in Length, Blue
MI ITEM #02457174
MFR #LA111EB/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LA111EB/8 NITRILE GLOVES 11MIL-8

Specifications

  • Glove Size
    Medium, 8
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Blue
  • Product Line
    NitriGuard
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Sandpatch
  • Standards Met
    21 CFR, FDA, USDA
  • Thickness
    11 mil
  • Prop 65
    Yes
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text