Motion
ATCP1815/O/11

NORTH BY HONEYWELL
ATCP1815/O/11

Chemical Resistant Glove, 15 mil, Sz 11, PR
MI ITEM #02457232
MFR #ATCP1815/O/11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
ATCP1815/O/11

Chemical Resistant Glove, 15 mil, Sz 11, PR
MI ITEM #02457232
MFR #ATCP1815/O/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCP1815/O/11 ANTI-C GLOVE 15IN ORANGE-
  • Diamond Embossed Palm, Embossed Hand Sizes, Certified Incinerable

Specifications

  • Glove Size
    11
  • Material
    Latex
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    Orange
  • Product Line
    Anti C
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Diamond
  • Standards Met
    MIL-G-82242D
  • Thickness
    15.00 mil
  • Application
    Power Plant Clean Ups, Routine Nuclear Laboratory Procedures and Processing of Materials for Shipping, Storage or Decontamination, Wet and Dry
  • Features & Benefits
    Diamond Embossed Palm, Embossed Hand Sizes, Certified Incinerable
  • Prop 65
    Yes
  • Weight
    41.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text