Motion
PNLB1815/O/10

NORTH BY HONEYWELL
PNLB1815/O/10

Chemical Resistant Gloves - Size X-Large/10, Latex, Beaded Cuff, 15 in Length, Orange
MI ITEM #02457271
MFR #PNLB1815/O/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
PNLB1815/O/10

Chemical Resistant Gloves - Size X-Large/10, Latex, Beaded Cuff, 15 in Length, Orange
MI ITEM #02457271
MFR #PNLB1815/O/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PNLB1815/O/10 PREMIUM NATURAL LATEX-10

Specifications

  • Glove Size
    X-Large, 10
  • Material
    Latex
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    Orange
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Diamond
  • Standards Met
    21 CFR, FDA, USDA
  • Thickness
    18 mil
  • Prop 65
    Yes
  • Weight
    35.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text