Motion
PNLB1815/O/9

NORTH BY HONEYWELL
PNLB1815/O/9

Chemical Resistant Gloves - Size Large/9, Latex, Beaded Cuff, 15 in Length, Orange
MI ITEM #02457275
MFR #PNLB1815/O/9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
PNLB1815/O/9

Chemical Resistant Gloves - Size Large/9, Latex, Beaded Cuff, 15 in Length, Orange
MI ITEM #02457275
MFR #PNLB1815/O/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large, 9
  • Length  
    15 in
  • Thickness
    18 mil
  • Weight
    33.50 lbs

Details

  • Color
    Orange
  • Cuff Type
    Beaded
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Material
    Latex
  • Prop 65
    Yes
  • Standards Met
    21 CFR, FDA, USDA
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured

Overview

Mfr description
PNLB1815/O/9 PREMIUM NATURAL LATEX-9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought