Motion
CE412W/XL
Chemsoft Disposable Cleanroom Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, White Color
Mi Item #02457282
MFR #CE412W/XL
Price$467.47/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemsoft Disposable Cleanroom Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, White Color
Mi Item #02457282
MFR #CE412W/XL

Mfr description
CE412W/XL CHEMSOFT CE GLOVE XLG 1000/CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.47/ca

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    12 in
  • Thickness
    4.7 mil

Details

  • Application
    Clean Room
  • Color
    White
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Chemsoft"
  • Standards Met
    374.2003, 421.2004, CE EN420.2003
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    821812004358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)