Motion
CE412W/XS
Chemsoft Disposable Cleanroom Gloves - X-Small Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, White Color
MI ITEM #02457283
MFR #CE412W/XS
List Price$599.01/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemsoft Disposable Cleanroom Gloves - X-Small Size, Nitrile, Textured Surface, Powder-Free, 4.7 mil Thick, White Color
MI ITEM #02457283
MFR #CE412W/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.01/ca for your price

Overview

Mfr description
CE412W/XS CHEMSOFT CE GLOVE XSM 1000/CA

Specifications

  • Glove Size
    X-Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Chemsoft"
  • Thickness
    4.7 mil
  • Color
    White
  • Length
  • Application
    Clean Room
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    374.2003, 421.2004, CE EN420.2003
  • UPC_NO
    821812004365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text