Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeCorded
- Insertion MethodNo Roll
- Noise Reduction Rating Nrr25 dB
- Plug MaterialSilicone Rubber
- Product LineSilent Partner
- Standards MetANSI S3.19-1974
Overview
Mfr description
281125 SILENT PARTNER W/CORD