Specifications
Details
- Band PositionOver Head
- Cup ColorGreen
- Cup MaterialABS
- Cushion MaterialVinyl
- Headband MaterialSteel
- Noise Reduction Rating Nrr25 dB
- Product LineStealth
- Standards MetANSI S3.19-1974
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)