Motion
FK12
Face Shield/Hard Hat/Earmuffs, Hard Hat ANSI Type: I, Noise Reduction Rating (NRR): 21dB
Mi Item #02457357
MFR #FK12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield/Hard Hat/Earmuffs, Hard Hat ANSI Type: I, Noise Reduction Rating (NRR): 21dB
Mi Item #02457357
MFR #FK12

Mfr description
FK12 FORESTRY KIT MID-RANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.58 lbs
  • Window Height
    7 in
  • Window Width
    15-1/2 in

Details

  • Hard Hat Ansi Type
    I
  • Hard Hat Class Rating
    E
  • Hard Hat Color
    Orange
  • Hard Hat Material
    Polyethylene
  • Includes
    Hard Hat
  • Noise Reduction Rating Nrr
    21 dB
  • Standards Met
    a
  • Suspension Adjustment
    Ratchet
  • Type
    Face Shield/Hard Hat/Earmuffs
  • Window Material
    Stainless Steel Wire Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)