Motion
PKB224M60H

LINK-BELT
PKB224M60H

Pillow Block Roller Bearing - 60 mm Bore Dia., Cast Steel Material
Mi Item #02457416
MFR #PKB224M60H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB224M60H

Pillow Block Roller Bearing - 60 mm Bore Dia., Cast Steel Material
Mi Item #02457416
MFR #PKB224M60H

Mfr description
PKB224M60H PILLOWBLK PK-B224M60H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Bolt Center To Center Length
    181 mm
  • Bore Diameter  
    60 mm
  • Weight
    20 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327439095
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327439095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)