Motion
MV-1800-0MEV

MI-T-M CORPORATION
MV-1800-0MEV

Wet/Dry Vacuum Cleaner - Plastic, 1.6 hp, 8.6 A, 18 gal Tank Capacity
Mi Item #02457590
MFR #MV-1800-0MEV
Price$1,108.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
MV-1800-0MEV

Wet/Dry Vacuum Cleaner - Plastic, 1.6 hp, 8.6 A, 18 gal Tank Capacity
Mi Item #02457590
MFR #MV-1800-0MEV

Mfr description
MV-1800-0MEV WET/DRY VACUUM-18GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.98/each

Specifications

Dimensions

  • Cord Length
    25 ft
  • Depth
    18 in
  • Height
    28 in
  • Overall Machine Width
    22 in

Details

  • Amperage
    8.6 A
  • Horsepower
    1.6 hp
  • Includes
    Paper Filter Bag
  • Material
    Plastic
  • Meets Industry Standards By
    CSA
  • Power Type
    Electric
  • Tank Capacity
    18 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bag
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)