Motion
019730-0017L

NORTH BY HONEYWELL
019730-0017L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 94, OSHA 1926.50
MI ITEM #02457626
MFR #019730-0017L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019730-0017L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 94, OSHA 1926.50
MI ITEM #02457626
MFR #019730-0017L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019730-0017L
  • Sturdy and waterproof kits designed to withstand the tough construction environment
  • Equipped with a mounting bracket
  • Latex-free
  • Meets the requirements of OSHA 1926.50

Specifications

  • Type
    Full Kit
  • Container Material
    Metal
  • Number Of Pieces
    94
  • Approval Listing Regulations
    OSHA 1926.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text