Motion
020374
020374
Mi Item #02457698
MFR #020374
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
020374
Mi Item #02457698
MFR #020374

Mfr description
020374 TRIANGULAR BANDAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Length Side A
    40 in
  • Length Side B
    40 in
  • Length Side C
    56 in
  • Weight
    4.02 lbs

Details

  • Package Quantity
    1
  • Sterility
    Non-Sterile
  • UPC_NO
    821812009834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)