Motion
020380
Wire Splint, 1 each per unit
Mi Item #02457699
MFR #020380
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Splint, 1 each per unit
Mi Item #02457699
MFR #020380

Mfr description
020380 WIRE SPLINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    4.02 lbs

Details

  • Body Part Application
    Any Body Part
  • Color
    Silver
  • Material
    Metal
  • UPC_NO
    821812009865
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)