Motion
020510
Gauze Compress, 24'' x 72'', 1 per unit
Mi Item #02457704
MFR #020510
Price$4.50/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gauze Compress, 24'' x 72'', 1 per unit
Mi Item #02457704
MFR #020510

Mfr description
020510 GAUZE COMPRESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/bx

Specifications

Dimensions

  • Length
    72 in
  • Width
    24 in

Details

  • Adhesiveness
    Non-Adhesive
  • Body Part Application
    Any Body Part
  • Package Quantity
    1
  • UPC_NO
    821812009988
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)