Specifications
Dimensions
- Length2 in
Details
- AdhesivenessNon-Adhesive
- Body Part ApplicationAny Body Part
- Package Quantity4
- UPC_NO821812014845
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)