Specifications
Dimensions
- Length3 in
Details
- AdhesivenessNon-Adhesive
- Body Part ApplicationAny Body Part
- Package Quantity2
- UPC_NO821812014876
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)