Motion
020915
Bandage - Any Body Part, Plastic
MI ITEM #02457718
MFR #020915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Any Body Part, Plastic
MI ITEM #02457718
MFR #020915

Mfr description
020915 ADHESIVE BANDAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7.7
  • Width
    4.2

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Material
    Plastic
  • Package Quantity
    6
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)