Motion
021000
Combo Pack Cloth - 10 Fingertip, 8 Knuckle Bandages 16 1'' x 3'' per unit
Mi Item #02457722
MFR #021000
Price$8.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combo Pack Cloth - 10 Fingertip, 8 Knuckle Bandages 16 1'' x 3'' per unit
Mi Item #02457722
MFR #021000

Mfr description
021000 BANDAGE COMBO PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.95/bx

Specifications

Dimensions

  • Length
    3 in
  • Width
    1 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Fingertip, Knuckle
  • Material
    Cloth
  • Package Quantity
    34
  • UPC_NO
    821812011059
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)