Overview
Mfr description
021630 GOWN W/ SLEEVES
Specifications
- Garment TypeGown
- Garment UseGeneral Purpose
- Flame ResistantNot a Flame Resistant/Retardant Garment
- Number Of Pockets0
- Product TypeDisposable Lab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data