Motion
021640
100% Nitrile Gloves, Medical Grade, 2 pair per unit
Mi Item #02457743
MFR #021640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100% Nitrile Gloves, Medical Grade, 2 pair per unit
Mi Item #02457743
MFR #021640

Mfr description
021640 NITRILE GLOVES (2PR PER UNIT)
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    5.1 mil

Details

  • Application
    Medical/Exam Grade
  • Latex Free
    Yes
  • Material
    Nitrile
  • Standards Met
    FDA Complaint
  • UPC_NO
    821812014951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)