Specifications
Dimensions
- Length6.5, 10 in
- Width4.1, 8 in
Details
- AdhesivenessNon-Adhesive
- Body Part ApplicationAny Body Part
- Package Quantity1
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)